Paint hose Selpaint ST-1
BRAIDHOSE-ST-1PLY-SELPAINT-ST-1-3/8IN
Art.-no. 5973003706
EAN 4065233126404
Register and access more than 75 000 products
Suitable for compressed air-operated high-pressure paint and coating sprayers. Also suitable for hydraulic systems, for example pilot lines.
- Excellent chemical resistance
- Inner layer made of solvent- and paint-resistant polyamide
- Reinforced with one high-quality steel braid
- Outer cover made of oil-, weather- and abrasion-resistant polyurethane
Usage as the high-pressure paint-sprayer first hose is not advised
Datasheets(X)
Applications:
High-pressure paint sprayer, cooling lubricant, water
Operating temperature:
-40 °C - +100°C
Internal diameter in inches | 3/8 in |
Outer diameter | 15.5 mm |
Operating pressure | 212 bar |
Bending radius | 60 mm |
Burst pressure | 848 bar |
Internal diameter | 9.7 mm |
Min./max. temperature resistance | -40 to 100 °C |
Material of inner core layer | PA - Polyamide |
Material of reinforcement insert | One high tensile steel wire |
Material of outer layer | Polyurethane |
Colour of the outer layer | Blue |
Weight per meter | 231 g |
Max. short-term temperature resistance | 100 °C |
Type description | Korkeapaine maaliletku 04 |
Length of roll | 100 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!