Welcome to Würth Finland For trade customers only

Paint scraper Bahco 650 Ergo

Paint scraper, Bahco 650
BLDESCPR-ST-BAHNCO650-300X50MM

Art.-no. 071566 082

EAN 4056807031750

-
Paint scraper Bahco 650 Ergo

Art.-no. 071566 082

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Length

300 mm

Scraper width

50 mm

Material

Hardened steel

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Paint scraper blade, Bahco 650

REPLBLDE-F.BAHCO650-SCPR-50MM

x 1 pcs
Paint scraper blade, Bahco 650

REPLBLDE-F.BAHCO650-SCPR-65MM

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Paint scraper blade, Bahco 650

REPLBLDE-F.BAHCO650-SCPR-50MM

x 1 pcs
Paint scraper blade, Bahco 650

REPLBLDE-F.BAHCO650-SCPR-65MM

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information