Painted Assy 3.0 particle board screw
ASSY3 PANHEAD 3,5X16 BRICK
Art.-no. 0153035166
EAN 4053479902913
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 16 cm |
Head type | Pan head |
Head diameter (dh) | 7 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread length (lg) | 16 mm |
Material | Hardened steel |
Surface | Zinc plated |
Colour | Brick red |
Product weight (per item) | 1.240 g |
