Pallet cover mat, 80 x 120 cm, 25 pcs/package
Oil spill mat for europalett
OILSPILLMAT-F.EUROPALLET-80X120CM-25PCS
Art.-no.
0899900089
EAN 4056807227566
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Directly suitable for EURO or similarly sized pallets (80x120 cm)
- For the absorbing of all fluids (including oil, water, chemicals, cutting fluids)
- Material: polypropylene fibre
- Double-sided non-woven coating
- Very durable and absorptive
- Silicone-free
- 25 pcs/package
Product information
Datasheets(X)
Material | PP - Polypropylene |
Colour | Grey |
Length x width | 120 x 80 cm |
Length | 120 cm |
Width | 80 cm |
Number of cloths | 25 PCS |