Welcome to Würth Finland For trade customers only

Pan head screw, imperial

ASME B18.6.3 stainless steel 18-8 rec head H UNC
SCR-MS-PN-(18-8)-PH-4_40X3/8

Art.-no. 7101304037
EAN 4052712930577
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

ASME B18.6.3 st. steel 18-8 plain recessed head H UNC (standard thread)

1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal diameter (d1)

0.112 in

Length (l1)

0.375 in

Head diameter (dk)

0.205 in

Head height (k1)

0.070 in

Internal drive

H

Standards

ASME B18.6.3

Material

Stainless steel AISI 304, 18-8

Surface

Plain

RoHS-compliant

Yes

Head type

Pan head

Drive type

H

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information