1625 pieces in system case 4.4.1. Pan head screws, DIN 7985 / countersunk head screws DIN 965, H cross recess, strength class 4.8, zinc-plated steel, blue passivated (A2K)
Assortment of 1625 pieces
- 100 pan head screws M4 x 10 / 16 / 20
- 100 pan head screws M5 x 10 / 16
- 75 pan head screws M5 x 20
- 75 pan head screws M6 x 10
- 50 pan head screws M6 x 16 / 20
- 100 countersunk head screws M4 x 10 / 16 / 20
- 100 countersunk head screws M5 x 10 / 16 / 20
- 100 countersunk head screws M6 x 10 / 16
- 75 countersunk head screws M6 x 20
Product information
Certificates/
Documents / additional info
|
Pan head screws DIN 7985/ countersunk head screws DIN965 assortment including:
100
x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-RSD-DIN7985-4.8-H2-(A2K)-M4X10
Quantity:
100
x
100
x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-RSD-DIN7985-4.8-H2-(A2K)-M4X16
Quantity:
100
x
100
x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-RSD-DIN7985-4.8-H2-(A2K)-M4X20
Quantity:
100
x
100
x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-RSD-DIN7985-4.8-H2-(A2K)-M5X10
Quantity:
100
x
100
x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-RSD-DIN7985-4.8-H2-(A2K)-M5X16
Quantity:
100
x
75
x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-RSD-DIN7985-4.8-H2-(A2K)-M5X20
Quantity:
75
x
75
x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-RSD-DIN7985-4.8-H3-(A2K)-M6X10
Quantity:
75
x
50
x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-RSD-DIN7985-4.8-H3-(A2K)-M6X16
Quantity:
50
x
50
x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-RSD-DIN7985-4.8-H3-(A2K)-M6X20
Quantity:
50
x
100
x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-CS-DIN965-4.8-H2-(A2K)-M4X10
Quantity:
100
x
100
x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-CS-DIN965-4.8-H2-(A2K)-M4X16
Quantity:
100
x
100
x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-CS-DIN965-4.8-H2-(A2K)-M4X20
Quantity:
100
x
100
x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-CS-DIN965-4.8-H2-(A2K)-M5X10
Quantity:
100
x
100
x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-CS-DIN965-4.8-H2-(A2K)-M5X16
Quantity:
100
x
100
x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-CS-DIN965-4.8-H2-(A2K)-M5X20
Quantity:
100
x
100
x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-CS-DIN965-4.8-H3-(A2K)-M6X10
Quantity:
100
x
100
x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-CS-DIN965-4.8-H3-(A2K)-M6X16
Quantity:
100
x
75
x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-CS-DIN965-4.8-H3-(A2K)-M6X20
Quantity:
75
x
1
x
System case 4.4.1
SYSCASE-4.4.1.
Description:
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.