Welcome to Würth Finland For trade customers only

Pan head tapping screw, C shape H recessed head DIN 7981, black zinc-nickel plated steel, type C, with tip

DIN 7981, steel, zinc-nickel black, H shape C
SCR-PANHD-DIN7981-C-H2-(ZNBHL)-3,9X25

Art.-no. 425463925

EAN 4056807858012

-
Pan head tapping screw, C shape H recessed head DIN 7981, black zinc-nickel plated steel, type C, with tip

Art.-no. 425463925

-
Quantity
PU
x 250 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole.

  • Reference values for selecting the correct core-hole diameter are included in DIN 7975.

  • Shape C = thread with tip

  • Shape F = thread without tip

  • Shape R = thread with a rounded tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc nickel black

Form

C

Nominal diameter (d1)

3.9 mm

Length (l1)

25 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.8 mm

Internal drive

H2

DIN

7981

Head type

Pan head

Standards

DIN 7981

Thread type

Self-tapping screw thread

Shape of tip

Tip

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information