Welcome to Würth Finland For trade customers only

Parallel rest set, accuracy 0.004 mm

PARALLEL STEEL RESTS HARDENED, IN WOODEN

Art.-no. 1970935036

-
Parallel rest set, accuracy 0.004 mm

Art.-no. 1970935036

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Parallel rest set in precision version.

Execution

  • Made from hardened steel, parallelism and dimensional tolerance of 0.004 mm.
  • Finely polished in pairs. Narrow longitudinal surfaces are flat, parallel and machined with precise dimensions.

Notes

Calibration on request.

Delivery

1 set of 14 pairs in wooden box.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EAN

4039247219513

Parallel rest length

150 mm

Parallel rest width

10 mm

Parallel rest height

14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 30 mm, 32 mm, 35 mm, 40 mm, 45 mm, 50 mm

Harmonized System Code

84669360

Gross Weight

10.800 kg

Alternative products:
1 x
Parallel rest set, tolerance 0.02 mm

Parallel rest sets

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information