Parallel rest set, tolerance 0.02 mm
ORION PARALLEL UNDERLAY IN WOODEN BOX, T
Art.-no. 1970934984
Register and access more than 75 000 products
Application
For parallel support of workpieces in machine vices, on machine tools or on marking-off plates.
Execution
- Steel.
- The different dimensions create a multitude of combination possibilities.
- Height tolerance within a pair: 0.01 mm.
- Hardened and ground.
- In pairs, tolerance IT 5, nominal width in accordance with DIN ISO 2768-1, tolerance class M.
- Ref. no. 26256010, nominal dimensional tolerance H + W +/- 0.02 mm in accordance with (DIN ISO 2768-1 tolerance class M).
- Ref. no. 26256020, nominal dimension tolerance at height 14-30 mm +/- 0.02 mm, at height 32-50 mm +/- 0.03 mm.
Delivery
1 set of 14 pairs in wooden box.
Datasheets(X)
Brand | ORION |
EAN | 4039247170210 |
Manufacturer Part Number | 26256010 |
Parallel rest length | 150 mm |
Parallel rest width | 10 mm |
Parallel rest height | 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 30 mm, 32 mm, 35 mm, 40 mm, 45 mm, 50 mm |
Nominal tolerance, height 14-30 mm | +/- 0.020 mm |
Pair tolerance | 0.01 mm |
Harmonized System Code | 84669360 |
Gross Weight | 11.400 kg |