Welcome to Würth Finland For trade customers only

Parallel vice Mondial

Parallel vice Mondial
PARAVCE-MONDIAL-175 MM

Art.-no. 0714671051

EAN 4045989608560

-
Parallel vice Mondial

Art.-no. 0714671051

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Drop-forged steel (CF45 steel), jaws and anvil inductively hardened (HRC 52-58)

  • Adjustable guide guarantees precise clamping
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With bracket for holding swivelling and replaceable pipe clamping jaws. Long-life guarantee.

Width of clamping jaw (B1)

175 mm

Max. clamping width (A max)

205 mm

Clamping depth (T)

108.5 mm

Min./max. pipe diameter in inches

1/4-6 in

Length (L1)

520 mm

Height (h)

202.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information