Particle board screw yellow passivated TX countersunk head CUTTER thread-cutting wood screw
Steel zn ptd. yellow FT cs head TX w. cutter point
CHIPB.SCR.CSK CUTTER 5X30 YELLOWZP TX
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d) | 5 mm |
Length (l) | 30 mm |
Head type | Countersunk head |
Head diameter (dh) | 10 mm |
Internal drive | TX25 |
Thread type | Wood screw thread |
Thread length (lg) | 25 mm |
Core diameter | 3.5 mm |
Shape of tip | Chisel tip |
Material | Hardened steel |
Surface | Zinc plated yellow |
Product weight (per item) | 2.52 g |
RoHS-compliant | No |