Welcome to Würth Finland For trade customers only

Particle filter, P Callisto

Particle filter for CALLISTO
PARTCLFILT-(F.WELDHELM-CALLISTO)

Art.-no. 0984700019

EAN 4065746464710

-
Particle filter, P Callisto

Art.-no. 0984700019

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Particle filter for extremely dusty environments.
Easy and quick installation

EN-standard: EN12941

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

176 mm

Width

111 mm

Storage temperature / condition

-5 to 50 °C °C

Min./max. storage temperature

-5 to 50 °C

Material

Glass fibre

Min./max. operating temperature

-5 to 50 °C

Product weight (per item)

95.000 g

Min. operating temperature

-5 °C

Max. operating temperature

50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information