Partition panel set
Partition panel set for drawer
PRTIONPAN-SET-(F.DRWR-MTBSMS309)
Art.-no. 0963541064
EAN 4050641891372
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For dividing drawers
Product information
Datasheets(X)
Type description | MTBSMS309 |
Width | 755 mm |
Height | 80 mm |
Depth | 330 mm |
Suitable for drawer | 834 x 90 x 380 mm |
Product weight (per item) | 0.900 kg |
Colour | Silver coloured |
Material | Sheet steel |