Welcome to Würth Finland For trade customers only

Passenger car rubber valve, Snap-In

Vehicle rubber valve snap-in
TUBELESS VALVE SHORT DISMOUNTED

Art.-no. 087904121

EAN 4046777087567

-
Passenger car rubber valve, Snap-In

Art.-no. 087904121

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With laser-marked manufacture date on the valve stem

Manufactured in accordance with DIN 7780


100% leak tested by manufacturer



Example of laser-marked manufacturing date on valve body:


W4511 stands for Würth, calendar week 45 in 2011

Notice

When stored in accordance with DIN 7716, we recommend installing the rubber valves within 24 months of manufacture. It is essential to ensure correct installation with a suitable tool (valve mounting lever, art. no. PR01_071554_04) and sufficient lubrication (tyre mounting paste, art. no. PR01_08901241 or art. no. PR01_08901221)



Speed restriction:


  • For tyres without inner tubes on cars, at speeds of >210 km/h (V, W, Y or ZR) metal valves (clamp-in) or valve supports should be used to restrict the valve deflection to a max. angle of 25°.

  • In a few cases, the rim design already ensures that the max. valve deflection is not exceeded. (This must be checked in each individual case by the user).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

33 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information