Welcome to Würth Finland For trade customers only

Perforated board for CPS system cabinet

Perforated board for CPS cabinet
PERFPLT-(F.CAB-CPS)-896X850X1MM

Art.-no. 0960048020

EAN 4053479899152

-
Perforated board for CPS system cabinet

Art.-no. 0960048020

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

incl. shelf brackets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Material

Steel

Width

845 mm

Depth

1 mm

Height

35 mm

Length

960 mm

Product weight (per item)

11 kg

Design

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information