Perforated rim 25 x 2.0 KZN 25 m holes 12.5 mm
Perforated rim MiTek
STSTRP-BRACNG-HOD12,5MM-25X2,0-L25M
Art.-no. 9501014132
EAN 6430018019017
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For building and supporting structures
- Roll length 25 m
Product information
Datasheets(X)
Width x thickness | 25 x 2.0 mm |
Length of roll | 25 m |
Diameter of hole | 12.5 mm |
Weight | 9.5 kg |
Approval | CE, EN 14545:2008 |
Min. tensile strength Rm | 250 N/mm² |
Material | Steel |
Surface | Hot dip galvanized |