Permanent magnetic V-block socket joint 62 x 50 x 55 mm
Art.-no. 1970935413
Register and access more than 75 000 products
Application
For securing sheet metal, round and flat materials at any desired angle.
Execution
- Comprises 2 magnetic V-blocks connected by joint
- Magnetic blocks can be activated/deactivated individually
Datasheets(X)
EAN | 4039247261581 |
Length x width x height | 62 x 50 x 55 mm |
Min./max. workpiece diameter | 10-50 mm |
Harmonized System Code | 85059029 |
Gross Weight | 2.300 kg |