Welcome to Würth Finland For trade customers only

Permanent magnetic joint 60 x 26 x 25 mm

MAGN-PERM-60X26X25-51139510

Art.-no. 1970927629

-
Permanent magnetic joint 60 x 26 x 25 mm

Art.-no. 1970927629

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

As welding aid for securing sheet metal, flat steel etc.

Execution

  • Two permanent magnetic blocks joined by struts

Advantage

  • Any angle can be set, secured in place using two wing screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EAN

4039247261611

Length x width x height

60 x 26 x 25 mm

Harmonized System Code

85059029

Gross Weight

0.624 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information