Welcome to Würth Finland For trade customers only

Phase rotation indicator Fluke 9062

Phase sequence meter Fluke 9062
ROTFLDTEST-(FLUKE-9062)-258X165X65MM

Art.-no. 9501016612

EAN 0095969291385

-
Phase rotation indicator Fluke 9062

Art.-no. 9501016612

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Unique phase order tester with a non-contact rotation direction testing
  • Three-phase indication

  • Phase order indication

  • Motor rotation direction indication

  • Non-contact motor rotation direction indication (motors that are running)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Overvoltage protection category

CAT III/600 V

Min. voltage measuring range

120 V/AC

Max. voltage measuring range

400 V/AC

Min. frequency

2 Hz

Max. frequency

400 Hz

Length x width x height

258 x 165 x 65 mm

EN standard

61010

WEEE (taking back waste electrical and electronic equipment)

02

Product weight (per item)

0.740 kg

Standards

EN 61010

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information