Pillow block
Complete bearing unit PASEY INA
BEARUNT-PASEY50-N
Art.-no. 1780109280
EAN 4053479809601
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
The pillow block bearing attaches to the axle either using two set screws on the extended inner ring of the bearing or with an eccentric locking collar.
The bearing unit is self-aligning and allows for minor static angle deviation.
The housing has an M6 grease nipple for subsequent lubrication.
The bearing unit is self-aligning and allows for minor static angle deviation.
The housing has an M6 grease nipple for subsequent lubrication.
Product information
Datasheets(X)
![]() | |
Fixing distance (J) | 158 mm |
Length (L) | 200 mm |
Mounting bore diameter (N) | 18 mm |
