Pillow block Silver series.
Complete bearing unit UP MSB
BEARUNT-UP002-MSB
Register and access more than 75 000 products
The housing is suitable for demanding conditions, e.g. in industrial food production.
Attaches to the axle using an eccentric locking collar.
Datasheets(X)
Internal diameter (d) | 15 mm |
Fastener spacing (J) | 63 mm |
Length (L) | 80 mm |
Mounting bore diameter (N) | 7 mm |
Product weight (per item) | 130 g |