Welcome to Würth Finland For trade customers only

Pin nail, type GA

PIN GA-16 1,0X1,25 MM

Art.-no. 048010 161

EAN 4016429006208

-
Pin nail, type GA

Art.-no. 048010 161

-
Quantity
PU
x 10000 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

If you want to fasten trims with the smallest possible head, headless pins are a good option.

Pin nail type GA (4002040811) is a headless finish nail that enables discreet fastening of thin trims, wooden frames and other cladding. The nail is suitable for nailers using corresponding nails.



  • Headless finish nail

  • For discreet fastening

  • Thin trims, wooden frames and other cladding

  • Suitable for nailers using corresponding nails
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information