Welcome to Würth Finland For trade customers only

PinPuller® power pulling electrode

Pulling electrode PinPuller Power 15 straight
PULLELTRD-F.PINPULLER-POWER-15FOLD

Art.-no. 0691500371

EAN 4047376787735

-
PinPuller® power pulling electrode

Art.-no. 0691500371

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

2-row design for rectifying large deformations on sheet steel bodywork, 15 electrodes

Broad range of applications


  • Heavy slide hammer

  • Pulling attachment for straightening jig

  • Pulling bar

Suitable for universal use



Optimum power distribution with numerous electrodes in 2 rows at very short intervals


No bump formation, no unnecessary material weakening



In contrast to wiggle wire, pin electrodes can be welded on more than 1000 times


Effective and economical



Thanks to the insulated bearing of each electrode, only minimal welding power is required


Low heat input into sheet metal



Individual electrodes are quick to weld on and easy to remove by twisting


Saves valuable working time

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially for small and deep areas of damage and for levelling wheel arches

Design

Straight

Number of rows

2 PCS

Number of electrodes

15 PCS

Product weight (per item)

178.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information