Welcome to Würth Finland For trade customers only

Pipe brush

SPECBRSH-PIPEBRUSH-D40MM

Art.-no. 0697900006

EAN 4046777928402

-
Pipe brush

Art.-no. 0697900006

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Round pipe brush/bottle cleaner

Practical tube brush for efficient cleaning of bottles, tubes and hard-to-reach surfaces, e.g. dents and cracks/gaps on machines and conveyor belts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for cleaning pipes, bottles, engine parts, etc.

Instructions

Can be used at temperatures from -20 ºC to +80 ºC.

Diameter (10)

40 mm

Product weight (per item) (20)

80 g

Material of bristles (30)

PES - Polyester

Length (40)

510 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information