Welcome to Würth Finland For trade customers only

Pipe clamp A2

Cable duct fitting DIN 1592 A4
CBLCLMP-A4-7MM

Art.-no. 0592011207

EAN 4056807668673

-
Pipe clamp A2

Art.-no. 0592011207

-
Quantity
PU
x 50 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

5.5-7 mm

Width (b)

16 mm

Material thickness (s)

2 mm

Diameter of hole (d)

6.6 mm

Material

Stainless steel A4

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information