Pipe clamp
Pipe clamp steel hot dip galvanized heavy-duty
PIPCLMP-ST-(HDG)-M12/M16-(152-162MM)
Register and access more than 75 000 products
Datasheets(X)
Min./max. grip range (ØD) | 156-162 mm |
Connection thread (G) | M12 |
Permissible load | 2000 N |
Material | Steel |
Min./max. temperature resistance | -40 to 120 °C |
Halogen-free | Yes |
Silicone-free | Yes |
Surface | Hot dip galvanized |