Welcome to Würth Finland For trade customers only

Pipe clamp, SS

Pipe clamp steel A2 medium heavy
PIPCLMP-RL-A2-M10-(83-91MM)

Art.-no. 0865220091
EAN 4053479957098

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Insulated pipe clamp.
For medium-heavy installations.
Stainless steel, A2.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Min./max. grip range (ØD)

83-91 mm

Connection thread (G)

M10

Permissible load

600 N

Material

Stainless steel A2

Min./max. temperature resistance

-40 to 120 °C

Material of sound insulation

EPDM - Ethylene propylene diene terpolymer natural rubber

Halogen-free

Yes

Silicone-free

Yes

Surface

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information