Welcome to Würth Finland For trade customers only

Pipe cleaner Chemical

Pipe cleaner
CLNR-PIPE-1000G

Art.-no. 08930291
EAN 4062856065998
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Chemical pipe cleaner, drain cleaner

Properties:


The chemical reaction destroys and rinses away all organic foreign bodies such as food residues etc. Does not attack metals (exception: zinc and aluminium), porcelain, glass etc. As some types of enamel can become dull from cleaning, we recommend dissolving the cleaner in a suitable container beforehand. Make sure that the alkali is not on the enamel for a long time. The cleaner does not attack plastic drainpipes. The generated heat can lead to deformations. Dissolve the cleaner beforehand.



Benefits:


  • Soluble in cold water

  • Acts automatically

  • Effervescent

  • Highly effective


Simply, quickly and reliably removes blockages, unpleasant odours and dangerous bacteria from drains on sinks, washbasins, toilet bowls and urinal bowls.

This information is only a recommendation based on our experience.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application area

Reliably removes organic blockages and odours from drain valves on sinks, washbasins, toilet bowls and urinal bowls, and all blockages from drainpipes. Also thaws frozen drainpipes.

Instructions

First pour a small amount of pipe cleaner (one tablespoon) into the blocked drain and carefully add water. Caution: The pipe cleaner will effervesce (wash away any splashes immediately with vinegar). Only when a certain degree of drainage has been achieved may a larger amount of pipe cleaner be poured in for residue-free removal of the blockage. As soon as the blockage has been removed, thoroughly rinse with water.

Conditions to maintain shelf life from production

at 23°C and 50% relative humidity

Contents

0.9 l

Colour

White

Density

1.1 g/cm³

Shelf life from production

60 Month

Smell/fragrance

Odourless

pH value

14

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information