Welcome to Würth Finland For trade customers only

Pipe grip with taper thread

Basic coupling straigth BLL BSP male/pipe
BASCUPL-SR-DIN2353-BSP-MAL-BLL6

Art.-no. 5973100048

EAN 4058794860672

-
Pipe grip with taper thread

Art.-no. 5973100048

-
Quantity
PU
x 20 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Extra-light LL series basic coupling BSPT male thread DIN 2353

Basic coupling, i.e. outlet fitting


Common in central lubrication systems


  • BSPT, the threaded end is attached to e.g. the central lubrication object

  • A high-strength steel pipe is attached to the other end

  • Can also be used as a part of a hose assembly with a pipe terminal


Includes thread sealing


  • Taper thread


24° conical tightening on the pipe grip

Notice

Delivered assembled, includes the body, shear ring and nut.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pipe diameter

6 mm

Thread diameter

1/8 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information