Pipe linch pin
Steel zinc plated yellow for pipes
FLDPINLOK-PIP-(A2C)-D7,5MM
Register and access more than 75 000 products
- For longitudinal connections
- With a third hole to mount the fastening chain
Datasheets(X)
Nominal diameter (d1) | 7.5 mm |
Internal diameter (d2) | 35 mm |
Length (l1) | 63 mm |
Standards | WN 472 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |