Welcome to Würth Finland For trade customers only

Plasma cutter Tomahawk 1538

Plasma cutting machine Tomahawk 1538
CUTMA-PLASMA-TOMAHAWK1538

Art.-no. 0691501538

EAN 4053479942360

-
Plasma cutter Tomahawk 1538

Art.-no. 0691501538

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Increased performance through plasma cutting

New patented striking system protects the electrode and increases service life.



Concentrated plasma stream created through vortex function with increased radial airflow and an innovative electrode/nozzle design.



Internally cooled electrode and torch head together with the electrode/nozzle design increase component service life.



  • Start: Innovative arc striking without HF.

  • Performance: New electrode and nozzle design.

  • Service life: Innovative, advanced design increases consumable service life.

  • Faster: Higher travel speeds and plate thickness.

  • Flexible: Four torches

  • Various materials: steel, stainless steel, aluminium and many other materials.

  • Concentrated plasma stream: less heat, less deformation.

  • IEC974-1, ROHS, and CE compliant


  • Air flow 280 l/m ± 20%


Delivery includes:


– Power supply cable 3 m


– Hand torch 7.5 m


– Ground cable and clamp


– Air connection accessory


– Fusing burner, consumable set


– Compressed-air connector ¼″ outer thread



IEC974-1, ROHS, and CE compliant

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for cutting different steels as well as aluminium and other metals.
Instructions

Requires an external source of compressed air, 6.0 - 7.5 bar

Nominal voltage

400 V/AC

Maximum cutting thickness for steel

40 mm

Min./max. current

20-100 A

Main fuse

25 - 32 A slow

Length of burner

7.5 m

Air consumption

280 l/min

Weight of machine

36 kg

Height

455 mm

Length

618 mm

Width

301 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Electrode for a plasma burner

ELTRD-F.PLASMACTR-60A

x 1 pcs
Plasma torch gas diffuser

GASDIFFR-(F.PLASMACUT-LINCOLN)-2PCS

x 1 pcs
Plasma torch nozzle

PLASMANOZ-F.CUTMA-LINCOLN-61A

x 1 pcs
Plasma torch nozzle

PLASMANOZ-F.CUTMA-LINCOLN-62A

x 1 pcs
Plasma torch nozzle

PLASMANOZ-F.CUTMA-LINCOLN-63A

x 1 pcs
Plasma torch nozzle

PLASMANOZ-F.CUTMA-LINCOLN-64A

x 1 pcs
Plasma torch nozzle

PLASMANOZ-F.CUTMA-LINCOLN-65A

x 1 pcs
Plasma torch attachment cup

PLASMA-RTNGCAP-F.CUTMA-LINCOLN-66A

x 1 pcs
Plasma torch tip guard/gas cup

PLASMATRCH-PROTCAP-F.CUTMA-67A

x 1 pcs
Plasma torch tip guard/gas cup

PLASMATRCH-PROTCAP-F.CUTMA-69A

x 1 pcs
Circle cutting support

CRCLCUTSET-F.PLAMSACUTMA

x 1 pcs
CEE plug 400 V, 6 H

PLG-CEE-RED-5PIN-32A-400V-IP44

Screw connection with integrated tension relief, seal and cable kink protector
x 1 pcs
Electrode for a plasma burner

ELTRD-F.PLASMACTR-(W03X0893-57A)

x 1 pcs
Plasma torch nozzle

PLASMANOZ-F.CUTMA-LINCOLN-73A

x 1 pcs
Plasma torch tip guard/gas cup

PLASMATRCH-PROTCAP-F.CUTMA-74A

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information