Welcome to Würth Finland For trade customers only

Plasma cutting device POWERCUT 100 Wurth

Plasma cutting device POWERCUT 100
CUTMA-PLASMA-POWERCUT-100

Art.-no. 5952200100
EAN 4099618402760

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The particularly efficient PLASMA CUTTING DEVICE POWERCUT 100 WURTH is designed for demanding professionals

PLASMA CUTTING DEVICE POWERCUT 100 WURTH offers a particularly efficient cutting experience for demanding professionals. It is designed to enable cutting, gouging and web cutting with ease and precision. Its high cutting speed, precise cuts and efficient uptime ratio make it a reliable partner on the job site. In addition, it is suitable for generator use. Protection level IP23S and insulation class H/F guarantee user safety and comfort while working.



  • Cutting / gouging / mesh cutting

  • Maximum cutting capacity 50 mm

  • Recommended cutting capacity 35 mm

  • Punch cutting capacity 20 mm

  • High cutting speed

  • Precise cuts

  • Efficient usage ratio

  • Suitable for generator use

  • Plasma gas compressed air / nitrogen

  • Air flow [lpm/bar] 135/5.2

  • CNC interface

  • Protection level IP23S

  • Insulation class H/F

  • Warranty 2 years from the date of purchase (power supply), burner warranty for manufacturing defects 6 months


Contents of delivery:


  • Power supply

  • Manual cutting torch, 8m

  • Consumable parts set (starter kit)
Notice

Power plug (0969 700 532) to be purchased separately



The following accessories are recommended:


  • 9501018781 FILTER-EX Compressed air filter EX-0-804-001

  • 9501018782 FILTER-EX Filter cartridge EX-0-804-002

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal voltage

400 V/AC

Maximum cutting thickness for steel

50 mm

Min./max. current

30-100 A

Max power

24.6 kVA

Main fuse

25 - 32 A slow

Length of burner

8 m

IP protection class

IP 23

Air consumption

135 l/min

Weight of machine

24 kg

Height

400 mm

Length

560 mm

Width

265 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

AY-SWIRL-RING-(100/105A)-(EX-5-404-032)

x 1 pcs

PLG-CEE-RED-5PIN-32A-400V-IP44

Screw connection with integrated tension relief, seal and cable kink protector
x 1 pcs

AY-ELECTRODE-(45-105A)-5PCS-EX-5-402-030

Electrode for plasma torch P100
x 1 pcs

AY-GOUG-NOZZL-100/105A-5PCS-EX-5-440-032

Gouging nozzle for plasma torch P100
x 1 pcs

AY-GOUG-NOZZLE-45-85A-5PCS-EX-5-440-031

Gouging nozzle for plasma torch P100
x 1 pcs

AY-NOZZLE-(75/85A)-5PCS-(EX-5-410-038)

Cutting nozzle for plasma torch P100
x 1 pcs

AY-NOZZLE-45A-5PCS-(EX-5-410-036)

Cutting nozzle for plasma torch P100
x 1 pcs

AY-NOZZLE-(100/105A)-5PCS-(EX-5-410-039)

Cutting nozzle for plasma torch P100
x 1 pcs

AY-RETAINING-GAP-(45-85A)-(EX-5-415-030)

Protective hood for plasma torch P100
x 1 pcs

AY-RETAINING-GAP-(100/105A)-EX-5-415-032

Protective hood for plasma torch P100
x 1 pcs

AY-NOZZLE-(55/65A)-5PCS-(EX-5-410-037)

Cutting nozzle for plasma torch P100
x 1 pcs

AY-PLASMA-TORCH-P100-8M-(EX-5-140-002)

The high-performance hand torch is perfectly suited to the demanding requirements of continuous industrial use
x 1 pcs

AY-SHIELD-(100/105A)-HAND-(EX-5-420-030)

Protection shield for plasma torch P100
x 1 pcs

AY-SHIELD-(45-105A)-GOUGING-EX-5-440-030

Gouging protection shield for plasma torch P100
x 1 pcs

AY-SHIELD-(45-85A)-HAND-(EX-5-419-030)

Protection shield for plasma torch P100
x 1 pcs

SWIRLRG-(10-85A)-(EX-5-404-031)

Rotary ring for plasma torch P100
x 1 pcs

AY-(FILTER-EX)-AIR-FILTER-(EX-0-804-001)

Compressed air filter FILTER-EX is designed to remove moisture, oil aerosols and particles coming from the air compressor/compressed air system
x 1 pcs

AY-(FILTER-EX)-CARTRIDGE-(EX-0-804-002)

Compressed air filter FILTER-EX is designed to remove moisture, oil aerosols and particles coming from the air compressor/compressed air system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information