Welcome to Würth Finland For trade customers only

Plasma cutting machine Tomahawk 30K

Plasma cutting machine Tomahawk 30K
CUTMA-PLASMA-TOMAHAWK-30K-BUILD-IN-COMP.

Art.-no. 9501019231

EAN 5907709581777

-
Plasma cutting machine Tomahawk 30K

Art.-no. 9501019231

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Maximum cutting thickness for steel

16 mm

Min./max. current

15-30 A

Max power

3.3 kVA

Main fuse

16A

Length of burner

4 m

Air consumption

125 l/min

Weight of machine

18.5 kg

Height

385 mm

Length

480 mm

Width

215 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ELTRD-F.PLASMACTR

x 1 pcs

GASDIFFR-(F.PLASMACUT-LINCOLN)-3PCS

x 1 pcs

PLASMA-RTNGCAP-F.CUTMA-LINCOLN-77A

x 1 pcs

CRCLCUTSET-F.PLAMSACUTMA

x 1 pcs

CUTULAY-F.PLASMATRCH-(LINCOLN-ELECTRIC)

x 1 pcs

PLASMANOZ-LC30-W100000326-5PCS

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information