Plasterboard screw with drill tip
Stainless steel AISI 410 Ruspert low wide cs H
SCR-DBIT-AISI410-RUS-4,2X32
Art.-no. 5056004232
EAN 4099618230370
Register and access more than 75 000 products
Suitable for wet room boards, e.g. Aquapanel and e.g. with cement boards, e.g. Cembrit wind shield
- Material A2, AISI 410 + Ruspert coating
- Size 4.2x32mm
- Tip PH2
- Drill tip
Datasheets(X)
Material | Stainless steel AISI 410 |
Surface | Flake zinc silver |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 32 mm |
Internal drive | H2 |
RoHS-compliant | Yes |