Plastering tape PE
Plastering tape PE
MASKTPE-REND-EXTREME-50MMX33M
Register and access more than 75 000 products
Datasheets(X)
Material | PE - Polyethylene |
Adhesive base | Acrylic |
Width | 50 mm |
Length | 33 m |
Colour | Orange |
Thickness of adhesive tape | 0.12 mm |
Adhesive force on steel (per unit of length) | 5 N/mm |
Min./max. processing temperature | 10 to 35 °C |
Min./max. temperature resistance | -5 to 60 °C |
Ultraviolet resistance | 3 months |
Shelf life from production/conditions | 12 Month / at 10°C to 30°C |