Plastic bag, 30 L
30-litre plastic carrier bag, white
CARRIER BAG 30L 300 X 640
Art.-no.
0WAG000844
EAN 4056807001197
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Gross weight | 14 g |
Material | LDPE - Low density polyethylene |
Height | 170 mm |
Length | 640 mm |
Width | 300 mm |