Welcome to Würth Finland For trade customers only

Plastic band PP, blue

Plastic band PP, blue
STRPSYS-KUNSTST.-BAND PP-12MMX0,55X3000M

Art.-no. 0899713013

EAN 4053479966786

-
Plastic band PP, blue

Art.-no. 0899713013

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Polypropylene strap for manual and machine use

Tensile strength: 133 kg
Elongation: 25%
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsThe bands can be tightened with:
Strapping machine 0899713016
Plastic band locks 0899713015
The band reel fits reel carriage 0899713021

Thickness

0.55 mm

Length

3000 m

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information