Welcome to Würth Finland For trade customers only

Plastic care

Plastic care
PLACARECOMPD-1000ML

Art.-no. 0893477

EAN 4056807352145

-
Plastic care

Art.-no. 0893477

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-quality care wax for all outdoor plastic and rubber parts

Excellent colour refreshing and silk-matt gloss


  • Ideal for matt, whitened plastic parts

  • Well-kept appearance, looks good as new


Provide permanent care and protection against environmental influences


  • Plastic and rubber parts remain supple

  • Protects against material brittling and whitening

  • Water and dirt-repellent


Care wax


  • High yield, economical to use

  • Simple, targeted use

  • No run-off in rain
Application area

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For unpainted plastic bumpers, exterior mirrors, panel parts, spoilers, tyre walls, rubber seals etc.

Instructions

Thorough pre-cleaning with Absobon basic vehicle cleaner. Apply an even coat of the plastic care with a sponge or cloth and work into the roughest surface texture. We recommend using a rough sponge for extremely faded parts. The gloss effect can be enhanced even more by simply polishing the surface. Protect from frost.

Contents

1 l

Smell/fragrance

Lemon

Colour

White

Chemical basis

Mineral oil

Density/conditions

0.81 g/cm³ / at 20°C

AOX-free

Yes

Silicone-free

Yes

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information