Welcome to Würth Finland For trade customers only

Plastic clasp 13 mm

Plastic clasp
STRPSYS-PLASTIC CLIP 13MM FOR PP-BAND

Art.-no. 0899713018

EAN 4053479966830

-
Plastic clasp 13 mm

Art.-no. 0899713018

-
Quantity
PU
x 1000 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of band

12 mm

Width

24 mm

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information