Plastic folding rule 2 m EU class II
KUNSTSTOFF-GLIEDERMASSSTAB-2M-37360010
Art.-no. 1970926769
Register and access more than 75 000 products
Execution
- Longitudinal fibre glass coating
- Undetachable metal ends on first and last section
Advantage
- High rigidity
Datasheets(X)
Brand | WIHA |
EAN | 4010995370671 |
Manufacturer Part Number | 37067 |
Length | 2 m |
Width | 15 mm |
Number of chain links | 10 PCS |
Material | Plastic |
Accuracy class | II |
Harmonized System Code | 90178010 |
Gross Weight | 0.128 kg |