Plastic spackle
Plastic spackle
PLASTIC PUTTY
Register and access more than 75 000 products
Contents | 250 ml |
Weight of content | 250 g |
Colour | White |
Hardener content | 2 % |
Max. working life | 10 min |
Min. working life | 1 min |
Max. drying time | 30 min |
Min. processing temperature | 5 °C |
Max. temperature resistance of the hardened material | 80 °C |
Max. permissible VOC concentration | 216 g/l |
Shelf life from production | 12 Month |