Plate shears GP-0600
Pneumatic nibbler GP-0600
NIBBLER GP
Register and access more than 75 000 products
6 Months Warranty on manufacturing and material defects
Datasheets(X)
Operating pressure | 6.3 bar |
Weight of machine | 1000 g |
Air consumption | 280 l/min |
Type description | GP-0600 |
Power output | 316 W |
Cutting speed | 1.5 m/min |