Welcome to Würth Finland For trade customers only

Pliers, assortment

Pliers assortment, 3-piece
PLRS-SORT-3PCS

Art.-no. 071401 561

EAN 4050641261656

-
Pliers, assortment

Art.-no. 071401 561

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

3-piece set of combination and snipe nose pliers, as well as heavy-duty side cutters
  • High-quality tool steel ensures long service life and precision of gripping and cutting surfaces

  • Ergonomic, non-slip two-part comfort handle with narrow collar profile for comfortable use and optimal power transmission

  • Combination pliers with extra-long cutting edge for thicker cables

  • Snipe nose pliers with tips for high bending stresses

  • Heavy-duty side cutters for piano wire, hard wire and soft wire
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

Product weight (per item)

767.000 g

Pliers, assortment including:
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L160MM

Description:
160 mm
For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

Description:
180 mm
For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-SR-L200MM

Description:
200 mm; 3 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information