Plinth plate fixture Snake
Plastic anchor Snake plinth plate fitting
DWL-BSE-MOISTURE-BRR-SNAKE-6,0X30MM
Art.-no.
090300630
EAN 4099618298110
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Unobtrusive, carefully constructed look
- Size 6 x 30 mm
- Quick installation
- Rustproof, made of glass fibre reinforced nylon
Product information
Datasheets(X)
Application area
- Installation to concrete, brick, natural stone, light concrete or light gravel bricks.
- Brackets are used for plinth plates (baffle plates, basic wall plates) and their edge battens.
- Use conditions: all internal and external spaces -40° C - +100° C.
InstructionsFast through installation
- Drill a hole with a diameter of 6 mm (min. 50 mm) and strike the fixture through the installation plate. When using light concrete and bricks, drilling diameter is 5 mm.
- Uninstalling happens by drilling the base or cutting it with e.g. chisel.
- Cutting burden max 30 kg.
Anchor diameter | 6 mm |
Anchor length (l) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (t) | 30 mm |