Plow bolt
DIN 608 plain steel 12.9
PLOUGH BOLT 16X65 -12.9
Art.-no. 0228091665
EAN 4053479907406
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 65 mm |
Head diameter (dk) | 28 mm |
Head height (k1) | 13 mm |
Standards | DIN 608 |
Material | Steel |
Property class | 12.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head with square neck |
Thread type | Metric thread |
Pitch | 2 mm |
Shank diameter | 16 mm |
Thread length (metric thread) | 35 mm |
Design | With square neck |
Product class | A |
