Welcome to Würth Finland For trade customers only

Plug for tyre repairs

PLG-TYRREP-CAMEL-100MM-60PCS

Art.-no. 087915 280

EAN 3285410018402

-
Plug for tyre repairs

Art.-no. 087915 280

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For temporary repair of pinhole-sized punctures in tubeless vehicle tyres.
  • Quick and easy repair without disassembling the tyre

  • Suitable for small punctures up to max. 6 mm

  • After application, the maximum speed of 80 km/h must not be exceeded
Notice

An expert must remove the tyre, check its condition and carry out the final repairs as soon as possible.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For temporary repair of tubeless vehicle tyres.

Instructions

Look for and remove the penetrating object (if it is still in the tyre) and ensure that the tyre pressure is max. 1 bar.


Apply vulcanising cement to the rasp tool and work into the affected area using up and down motions. Repeat two or three times.


Position the tyre repair plug centrally on the inlet probe and apply vulcanising cement to the special tip.


Press the tyre repair plug into the damaged opening until the ends protrude by around 2 cm out of the tyre.


Rotate the insert probe by 90° and remove carefully. Cut off the end of the plug and pump the tyre up to a pressure of 2 bar.

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information