Pneum. impact wrench 1/2 ATLAS COPCO LMS28 HR13-F
IMPWRNCH-PN-(LMS28-HR13/F)
Art.-no. 9501039836
EAN 4068362743177
Register and access more than 75 000 products
Datasheets(X)
Max. releasing torque | 390 Nm |
Sound-pressure level | 92 dB |
Vibration | 5.2 m/s² |
Operating pressure | 7 bar |
Weight of machine | 1.85 kg |
Min. hose inner diameter | 10 mm |
Air consumption | 8.5 l/s |
Connection thread | IT G BSP 3/8 inch |
Length x width x height | 163 x 58 x 189 mm |