Pneum. impact wrench 1/2 ATLAS COPCO LMS38 HR13-F
IMPWRNCH-PN-(LMS38 HR13/F)
Art.-no. 9501039747
EAN 4068362742514
Register and access more than 75 000 products
Datasheets(X)
Max. releasing torque | 850 Nm |
Sound-pressure level | 88 dB |
Vibration | 3.5 m/s² |
Operating pressure | 7 bar |
Weight of machine | 2.6 kg |
Min. hose inner diameter | 10 mm |
Air consumption | 10 l/s |
Connection thread | IT G BSP 3/8 inch |
Length x width x height | 185 x 68 x 205 mm |