Pneum. impact wrench 1 ATLAS COPCO LMS58 HR25
IMPWRNCH-PN-(LMS58-HR25)
Art.-no. 9501040616
EAN 4068362748004
Register and access more than 75 000 products
Datasheets(X)
Max. releasing torque | 1900 Nm |
Sound-pressure level | 92 dB |
Vibration | 5.5 m/s² |
Operating pressure | 7 bar |
Weight of machine | 4.8 kg |
Min. hose inner diameter | 13 mm |
Air consumption | 14.5 l/s |
Connection thread | IT G BSP 3/8 inch |
Length x width x height | 239 x 84 x 220 mm |