Pneum. impact wrench 1 ATLAS COPCO LMS68 GIR25
IMPWRNCH-PN-(LMS68-GIR25)
Art.-no. 9501039748
EAN 4068362742521
Register and access more than 75 000 products
Datasheets(X)
Max. releasing torque | 4450 Nm |
Sound-pressure level | 98 dB |
Vibration | 8.1 m/s² |
Operating pressure | 7 bar |
Weight of machine | 9.6 kg |
Min. hose inner diameter | 16 mm |
Air consumption | 28 l/s |
Connection thread | IT G BSP 1/2 inch |
Length x width x height | 367 x 242 x 175 mm |